Shop All Facility Signs
Signmission
Designer Series Sign-Campers Only, Red & White Aluminum Architectural Sign, 18" x 24", RW-1824-24289
Mfr # A-DES-RW-1824-24289
Zoro # G809789684
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # A-DES-RW-1824-24289
- Zoro # G809789684
- UPC # 785590025533
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 1 in |
Height | 18 in |
Size | 18" x 24" |
Length | 24 in |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT 50 ft.L Velocity Cable (42003)
- 5S SUPPLIES Fire Extinguisher Do Not Block 12in Diameter Non Slip Floor Sign (FS-FIREDNB-12)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 479L96 (479L96)
- BIOCLEAN Disposable Gloves Nitrile Powder Free Green S 1000 PK (BFAP-S)
- SIGNMISSION OSHA Notice Sign, 18" Height, Rigid Plastic, Sound Horn Advance Slowly Sign With Symbol, Landscape (OS-NS-P-1824-L-18370)
- SIGNMISSION OSHA Notice Sign, 3.5" Height, NOTICE No Chemicals In Trash Sign With Symbol, Landscape, 10PK (OS-NS-D-35-L-16052-10PK)
- SIGNMISSION 14 in Height, 10 in Width, Plastic, 10" x 14", WS-Florida Equine (WS-Florida Equine)
- SIGNMISSION OSHA Notice Sign, 10" Height, Aluminum, NOTICE Use Of Camera Or Video Prohibited Sign, Landscape (OS-NS-A-1014-L-16789)
- SIGNMISSION Funnel Cakes Decal Concession Stand Food Truck Sticker, 24" x 10", D-DC-24 Funnel Cakes19 (D-DC-24 Funnel Cakes19)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Rigid Plastic, NOTICE Shipping And Receiving Sign, Landscape (OS-NS-P-1014-L-16560)
- NMC Emergency Phone Numbers Sign, M346RB (M346RB)
- Signmission Facility Signs