Shop All Parking Signs
Signmission
Designer Series Sign-Buyer Parking Only, Red & White Aluminum Sign, 18" x 18", RW-1818-24291
Mfr # A-DES-RW-1818-24291
Zoro # G509586934
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # A-DES-RW-1818-24291
- Zoro # G509586934
- UPC # 785590069612
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 1.31 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIL-DRI Portable Spill Kit, Chem/Hazmat (L90450)
- MAPA GLOVES C/O RCP MAPA Stansolv AF18 Flock Lined X-Large Nitrile Gloves - 18 Mil Size 10, 1 Pair (483420)
- 3M SCOTT Carry Bag, w/Strap, For IDLH (8007197)
- BRADY Arc Flash Protection Label, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle (99457)
- SIGNMISSION Parking Restriction No Truck Parking Violators Towed Alum Parking Sign, 18" x 24", A-1824-23370 (A-1824-23370)
- SIGNMISSION Valet Parking All Others Towed Away Car Owners Expense & Risk Alum Sign, 18" L, 18" H, G-1818-22762 (A-DES-G-1818-22762)
- SIGNMISSION Reserved Parking Resident Parking Heavy-Gauge Alum Rust Proof Parking, 18" x 24", A-1824-23036 (A-1824-23036)
- SIGNMISSION No Parking Dumpster Area Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23747 (A-1218-23747)
- SIGNMISSION Reserved Parking Sign 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 Tenant Parking - Re P O (A-1218 Tenant Parking - Re P O)
- SIGNMISSION Barber Shop Customer Parking Only Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24329 (A-1218-24329)
- LYLE Customer Parking Sign, 18" x 12, T1-1194-EG_12x18 (T1-1194-EG_12x18)
- Signmission Signs