Shop All Facility Signs
Signmission
Designer Series Sign Airport Entrance, Burgundy Heavy-Gauge Aluminum Sign, 24" x 18", BU-1824-24460
Mfr # A-DES-BU-1824-24460
Zoro # G609705600
product price: $52.49
/ea
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.1 in
- Height 24 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BU-1824-24460
- Zoro # G609705600
- UPC # 196617270698
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 0.1 in |
Height | 24 in |
Size | 18" x 24" |
Length | 18 in |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Economy Cd Grade Pigskin Driver S, M, PK12 (3402M)
- ZING First Aid Sign, L-Shape, Plastic, 2523 (2523)
- MSA SAFETY Industrial SCBA, Aluminum, 2216 psi, Nylon (10215805)
- BANNER STAKES Belt Barrier, Cleaning in Progress (PL4110)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, For Entry Press Red Intercom Button Sign, Landscape (OS-NS-D-1824-L-12847)
- SIGNMISSION Safety Sign, OSHA Danger, 14" Height, Lockout Tagout Setup Maintenance Bilingual Spanish (OS-DS-D-1014-VS-1428)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Aluminum, Evacuation Assembly Area Sign, Landscape (OS-NS-A-1824-L-12184)
- SIGNMISSION Safety Sign, OSHA Notice, 14" Height, Aluminum, Please Do Not Flush Paper Towels Sign, Portrait (OS-NS-A-1014-V-17382)
- SIGNMISSION OSHA Caution, 3.5" Height, Decal, OS-CS-D-35-L-19110-10PK (OS-CS-D-35-L-19110-10PK)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Scrap Sign, Landscape (OS-NS-D-710-L-18257)
- BRADY Facility Sign, 14X10, English, 38072 (38072)
- Signmission Facility Signs