Shop All Facility Signs
Signmission
Designer Series Sign-4-Way, Burgundy Heavy-Gauge Aluminum Sign, 24" x 18", BU-1824-24374
Mfr # A-DES-BU-1824-24374
Zoro # G309705658
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.1 in
- Height 24 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # A-DES-BU-1824-24374
- Zoro # G309705658
- UPC # 196617268695
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 0.1 in |
Height | 24 in |
Length | 18 in |
Size | 18" x 24" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIZARD Cut Resistant Gloves, 5 Cut Level, Uncoated, L, 1 PR (333025)
- BANNER STAKES PLUS Cart Pkg w/Tray, Closed for Maint (PL4007T)
- JJ KELLER Labor Law Poster, State Labor Law, ME (200-ME)
- 3M Baseball SecureFit(TM) Elevated Temperature Hard Hat, Type 1, Class E, Type 1, Class G (H-704T-SF)
- SIGNMISSION Ev W/ Electric Vehicle Charging Station Graphic Heavy-Gauge Aluminum Sign, 18" x 18", TG-1818-24089 (A-DES-TG-1818-24089)
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 18" Height, Evacuation Muster Point, Portrait (OS-EM-D-1218-V-10472)
- SIGNMISSION OSHA Notice, 5" Height, Fire Alarm Sprinkler Room Sign, 7" X 5", Landscape (OS-NS-D-57-L-12546)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Inadequate Working Space Energized Work Sign, Landscape (OS-NS-D-1014-L-13686)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Rigid Plastic, Entering Gmp Area Sign, Landscape (OS-NS-P-710-L-12085)
- SIGNMISSION OSHA Notice Sign, 12" H, Aluminum, No Cell Phone Use Beyond This Point Sign With Symbol, Landscape (OS-NS-A-1218-L-14413)
- SIGNMISSION OSHA, 5" Height, Decal, 7" x 5", Landscape, AED Sign (with graphic) (OS-MISC-D-57-L-19478)
- Signmission Facility Signs