Shop All Facility Signs
Signmission
Designer Series Sign-4-Way, Black & Gold Aluminum Architectural Sign, 18" x 24", BG-1824-24374
Mfr # A-DES-BG-1824-24374
Zoro # G009784038
product price: $52.49
/ea
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BG-1824-24374
- Zoro # G009784038
- UPC # 785590249526
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 1 in |
Height | 18 in |
Size | 18" x 24" |
Length | 24 in |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Reading Glasses, +1.5, Clear, Polycarbonate (A950)
- TONY LAMA BOOT CO 8-1/2 Size Men's Wellington Boot Steel Work Boot , Blue (TW5010 85 EE)
- ANSELL MidKnight Touch, Nitrile Exam Gloves, 2.8 mil Palm, Nitrile, Powder-Free, L, 100 PK, Black (93-732)
- TILLMAN Cold Protection Drivers Gloves, Thinsulate Lining, XL (1419XL)
- SIGNMISSION 24 in Height, 0.25 in Width, Coroplast, 24" x 18", C-1824 Oversize Load (C-1824 Oversize Load)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Meat Washing Only Sign, Portrait (OS-NS-D-710-V-14167)
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, Low Clearance, Portrait (OS-DS-D-710-V-2239)
- SIGNMISSION OSHA Notice Sign, 14" Height, Rigid Plastic, Caution Automatic Fire Extinguisher Sign, Portrait (OS-NS-P-1014-V-10453)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, For Entry Press Red Intercom Button Sign, Landscape (OS-NS-D-710-L-12847)
- SIGNMISSION Public Safety, 10" Height, Aluminum, 14" x 10", Essential Services Open For Business (OS-NS-A-1014-25537)
- HY-KO Caution Spa Users (California) Sign 20" x 28", 5PK (A20415)
- Signmission Signs