Shop All Parking Signs
Signmission
Designer Series Sign-20 Minute Parking, Black & Gold Aluminum Sign, 18" x 24", BG-1824-24493
Mfr # A-DES-BG-1824-24493
Zoro # G509590269
product price: $50.65
/ea
$50.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BG-1824-24493
- Zoro # G509590269
- UPC # 785590249960
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 24" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 3 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWEAR BY ERGODYNE Lime XL Lightweight Hi-Vis Rain Pants - Class E (8916)
- DYMO Label Tape Cartridge, Black/Metallic Silver, Labels/Roll: Continuous (18485)
- FALLTECH Full Body Harness, M, Polyester (G7083BFDM)
- ACCUFORM Emergency Sign, 14 in Height, 10 in Width, Vinyl, Rectangle, English (MLFE548GF)
- SIGNMISSION No Overnight Truck Parking Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-23822 (A-1824-23822)
- SIGNMISSION Customer Parking Use Parking Lot at Own Risk No Overnight Parking Unauthorized Vehicl, BW-1818-24212 (A-DES-BW-1818-24212)
- SIGNMISSION No Parking Fire Hydrant With Graphic Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23742 (A-1218-23742)
- SIGNMISSION Employee Of The Month, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-25214 (A-1218-25214)
- SIGNMISSION Handicapped Parking Handicapped Heavy-Gauge Alum Rust Proof Parking Sign, 18" x 24", A-1824-23918 (A-1824-23918)
- SIGNMISSION Fire Lane No Parking Or Standing 12inx18in Heavy Gauges, A-1218 No Stopping or Standing - Fire L (A-1218 No Stopping or Standing - Fire L)
- SIGNMISSION Customer and Visitor Parking With Right Arrow Heavy-Gauge Alum. Sign, 12" x 18", A-1218-24215 (A-1218-24215)
- Signmission Signs