Shop All Facility Signs
Signmission
Designer Series Sign-2-Way, Burgundy Heavy-Gauge Aluminum Sign, 18" x 18", BU-1818-24495
Mfr # A-DES-BU-1818-24495
Zoro # G609707147
product price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.1 in
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BU-1818-24495
- Zoro # G609707147
- UPC # 196617280963
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 0.1 in |
Height | 18 in |
Length | 18 in |
Size | 18" x 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINGERS GLOVES Abrasion/Impact Glove, Knitted, Size 7, PR (R-840)
- ONGUARD Overboots, Mens, XS, Button, Blk, PVC, PR (8603000)
- ZORO SELECT Barricade Tape, Polyethylene, 1000 ft. (91463)
- BDG Grey Cut Resistant Sleeve, Size 10" (99-1-320-10)
- SIGNMISSION No Street Shoes On The Floors Please OSHA Notice Sign, Aluminum, 10in W x 7in L, 2PK (OS-2PACK-NS-A-710-L-14872)
- SIGNMISSION Ev W/ Electric Vehicle Charging Station Graphic Heavy-Gauge Aluminum Sign, 18" x 18", TG-1818-24089 (A-DES-TG-1818-24089)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Rigid Plastic, Will Call Sign, Landscape (OS-NS-P-1014-L-19061)
- SIGNMISSION OSHA Notice Sign, 3.5" Height, Closed For Cleaning Sign, 5" X 3.5", Landscape (OS-NS-D-35-L-10672)
- SIGNMISSION Safety Sign, OSHA Notice, 12" Height, Coat Rack Sign, Landscape (OS-NS-D-1218-L-10698)
- SIGNMISSION OSHA Warning Sign, 7" H, Rigid Plastic, Fuel Shutoff Push Button [Down Arrow] With Symbol, Landscape (OS-WS-P-710-L-12152)
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 7" Height, Aluminum, Propane Shutoff, Landscape (OS-EM-A-710-L-10413)
- Signmission Facility Signs