Shop All Safety Culture Signs
Signmission
Designer Series-Safe School Students Must Enter And Exit From Driver Si, 18" L, 24" H, TG-1824-9755
Mfr # A-DES-TG-1824-9755
Zoro # G009789279
product price: $52.79
/ea
$52.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 24 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Double Sided No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-TG-1824-9755
- Zoro # G009789279
- UPC # 196617168957
- Country of Origin United States
- Category Safety Culture Signs
Dimensions
Width | 24" |
Height | 24 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Deck Mounted Eyewash/Faucet Combination No Bowl (SEF-1850-8)
- KLEENGUARD A40 Coveralls - Zipper Front, Elastic Wrists, Ankles, Hood & Boots, XXL, 25 PK, White (KCC44335)
- STEINER MIG Welding Gloves, Cowhide Palm, S, PR (0216-S)
- TREX BY ERGODYNE One Piece Ice Traction Device, M, PR (6300)
- SIGNMISSION OSHA Sign, 1. Read & Understand Operation Manual, 5in X 3.5in Decal, 3.5" W, 5" L, Landscape (OS-SI-D-35-L-11422)
- SIGNMISSION OSHA Danger Sign, Magnetic Field In Place, 10in X 7in Rigid Plastic, 7" W, 10" L, Portrait (OS-DS-P-710-V-1674)
- SIGNMISSION OSHA Sign, Stay Off Conveyor No Standing Bilingual, 24in X 18in Rigid Plastic, 18" W, 24" L, Spanish (OS-DS-P-1824-VS-1397)
- SIGNMISSION OSHA WARNING Sign, Foot Pinch Point Keep Back, 10in X 7in Decal, 7" W, 10" L, Landscape (OS-WS-D-710-L-12624)
- SIGNMISSION OSHA Sign, Drugs Or Alcohol Result In Your Dismissal, 24in X 18in Aluminum, 18" W, 24" L, Landscape (OS-NS-A-1824-L-15532)
- SIGNMISSION OSHA Sign, Do Not Look Directly Into Class IIIb Laser, 7in X 5in, 5" W, 7" L, Lndscp, DS-D-57-L-1408 (OS-DS-D-57-L-1408)
- SIGNMISSION ANSI Caution Sign, Watch For Moving Vehicles, 14in X 10in Decal, 10" W, 14" L, Landscape (OS-CS-D-1014-L-19795)
- Signmission Signs