Shop All Safety Culture Signs
Signmission
Designer Series-Safe School Students Must Enter And Exit From Driver Si, 18" L, 24" H, BG-1824-9755
Mfr # A-DES-BG-1824-9755
Zoro # G809789196
product price: $52.79
/ea
$52.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 24 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Double Sided No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BG-1824-9755
- Zoro # G809789196
- UPC # 196617168889
- Country of Origin United States
- Category Safety Culture Signs
Dimensions
Width | 24" |
Height | 24 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Loose Absorbent, 4 Gallon Volume Absorbed per Package, 50 lb Weight Bag, Not Scented (35UX87)
- PEAKWORKS PeakPro Restraint Belts - Padded Lumbar Support (V8056011)
- 212 PERFORMANCE Hi-Vis Cut Resistant Impact Coated Gloves, A4 Cut Level, Namar, 3XL, 1 PR (IMPC5-88-013)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 8, 1 PR (87-029)
- SIGNMISSION OSHA CAREFUL Sign, Use Handrail Bilingual, 14in X 10in Rigid Plastic, 10" W, 14" L, Landscape (OS-BC-P-1014-L-10059)
- SIGNMISSION OSHA Sign, Stay Back 50 Feet Not Responsible For Damage, 18in X 12in Decal, 12" W, 18" L, Landscape (OS-DS-D-1218-L-2333)
- SIGNMISSION OSHA Sign, Overhead Door Crush Hazard Bilingual, 5in X 3.5in Decal, 3.5" W, 5" L, Spanish (OS-DS-D-35-VS-1720)
- SIGNMISSION OSHA Notice Sign, Keep This Gate Closed At All Times, 10in X 7in Aluminum, 7" W, 10" L, Landscape (OS-NS-A-710-L-13874)
- SIGNMISSION OSHA Danger Sign, Watch Your Head, 7in X 5in Decal, 5" W, 7" L, Landscape, OS-DS-D-57-L-1603 (OS-DS-D-57-L-1603)
- SIGNMISSION OSHA Sign, High Magnetic Fields Pacemakers, 14in X 10in Rigid Plastic, 10" W, 14" L, Landscape (OS-WS-P-1014-L-12637)
- SIGNMISSION OSHA Sign, Low Ceiling Please Watch Your Head!, 24in X 18in Rigid Plastic, 18" W, 24" L, Portrait (OS-WS-P-1824-V-13313)
- Signmission Safety Culture Signs