Shop All Parking Signs
Signmission
Designer Series-Restricted Parking Employees Violators Will Be Towed V, 18" x 18", BS-1818-9893
Mfr # A-DES-BS-1818-9893
Zoro # G509580239
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BS-1818-9893
- Zoro # G509580239
- UPC # 196617188894
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 2 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5ISP221001)
- ZORO SELECT Barricade Tape, Yellow/Black, 200ft x 3 In (B324Y1852-200)
- MASTER LOCK Lockout Padlock, KA, Green, 1-3/4"H, PK12 (406KAS12GRN)
- ACCUFORM Exit Sign, Exit Arrow Left, 10"X14 (MADC532VA)
- SIGNMISSION Compact Car Parking Violators Towed Away Vehicle Owners Expense Alum, 24" L, 18" H, A-1824-24250 (A-1824-24250)
- SIGNMISSION Emergency Vehicles Only 12inx18in Heavy Gauge Aluminums, A-1218 Hospital - ER Vehicles Only (A-1218 Hospital - ER Vehicles Only)
- SIGNMISSION Veteran Parking Thank You for Your Service Heavy-Gauge Aluminum Sign, 24" x 18", TG-1824-22737 (A-DES-TG-1824-22737)
- SIGNMISSION No Parking Anytime with Left Arrow Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23776 (A-1218-23776)
- SIGNMISSION Ambulance Parking Only, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-25305 (A-1218-25305)
- SIGNMISSION Ev W/ Electric Vehicle Charging Station Graphic Heavy-Gauge Alum Parking, 18" x 24", A-1824-24089 (A-1824-24089)
- ZING No Parking Sign, 18"H, 12"W, Aluminum, 2465 (2465)
- Signmission Parking Signs