Shop All Pencils
Signmission
Designer Series-Residents Only Violators Prosecuted Bag Your Trash No Parking
Mfr # A-DES-TG-1824-9895
Zoro # G109585191
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
- Length 18"
- Height 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-TG-1824-9895
- Zoro # G109585191
- UPC # 705675126603
- Country of Origin United States
- Category Pencils
Dimensions
Length | 18" |
Height | 24 in |
Width | 24" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FECHOMETAL USA Band, 304 Stainless Steel, 1/2" x 0.030" x (FTA530712735PR)
- SWINGLINE GBC Laminating Pouches, 11 1/2x17 1/2, PK25 (3200579)
- WESTCOTT Titanium Bonded Scissors, 8" Straight (13529)
- BSC PREFERRED 3 7/16 x 2/3'' White Rectangle Laser Labels, 3000PK (S-10436)
- ZEBRA PEN Mechanical Pencil, 0.5mm, Black (54011)
- SANFORD Clear Point Mechanical Pencil Kit, 6PK (56047)
- UNI-BALL Chroma Mechanical Pencil, 0.7mm, HB #2, Blk Lead, Cobalt Barrel, PK12 (70134)
- PENTEL Pencil, Twist, Click, 0.7Mm, Be (PD277TC)
- PAPER MATE Mechanical Pencils, Classic, No. 2, 0.7mm, 12/DZ, AST PK (PAP2104216)
- PENTEL Pencil, Mech, 0.5, Ast, PK3 (P205MBP3M1)
- MINWAX Blend Fil Pencil No.7 (110076666)
- Signmission Pencils