Shop All Pencils
Signmission
Designer Series-Residents Only Violators Prosecuted Bag Your Trash No Parking
Mfr # A-DES-TG-1818-9895
Zoro # G309586059
product price: $38.19
/ea
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
- Length 18"
- Height 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-TG-1818-9895
- Zoro # G309586059
- UPC # 196617188795
- Country of Origin United States
- Category Pencils
Dimensions
Length | 18" |
Height | 18 in |
Width | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE Tape, Med-Dty, Tamper-evident, 3"x450', 10RL/CT, NL 10PK (IPGK7450)
- BOSTITCH Staples, 1/4 In. Leg, PK5000 (BOSSTCRP211514)
- SCOTCH Packaging Tape, 0.15m L, 50.8mm W, PK40 (3750P)
- SHARPIE Stick Permanent Pen, Fine 0.8 mm, Blue PK12 (1742664)
- CHARLES LEONARD Translucent Pencil Boxes, Assorted Colors, PK12 (76305)
- DIXON TICONDEROGA Pencil, Carpenter, Red, Dz, PK12 (14100)
- DIXON TICONDEROGA Dixon® Ticonderoga Woodcase HB #2 Pencil With Latex-Free Eraser, 96/Pack (13872)
- PENTEL Mechanical Pencil, 0.5mm, Blue (PENQE515C)
- PENTEL Pencil, 0.5mm, Black Barrel, PK12 (AL405A)
- RITE IN THE RAIN Pencil, PK 2 (56-2)
- PENTEL Sharp Mechanical Pencil, HB, No.2, 1.3 mm, Blue Barrel (AM13C)
- Signmission Pencils