Shop All Pencils
Signmission
Designer Series-Residents Only Violators Prosecuted Bag Your Trash No Parking
Mfr # A-DES-G-1824-9895
Zoro # G509583179
$46.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
- Double-Sided No
- Length 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # A-DES-G-1824-9895
- Zoro # G509583179
- UPC # 705675475084
- Country of Origin United States
- Category Pencils
Dimensions
Length | 18" |
Height | 24 in |
Width | 24" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shop Ticket Holder, 4x6, Clear, PK25 (4YNT1)
- BAND-IT Strapping Buckle, 3/4 In., PK50 (GRC256)
- PARTNERS BRAND Edge Protectors, Cased, .160, 2" x 2" x 30", White, 100/Case (EP2230160BX)
- BIC Pen, Velocity, Black, PK36 (VLG361-BLK)
- ZEBRA PEN Mechanical Pencil, Lead/Eraser Refillable., 0.5mm, Black PK (ZEB52310)
- MUSGRAVE PENCIL CO Bee Kind Pencils, PK144, 144PK (2576)
- PENTEL Icy Mechanical Pencil, Blue, PK24 (AL27TCSW-SPR)
- FASTCAP Fastcap FCFATBOY RED REFILL Refill Leads for Fatboy Pencil; Red (FCFATBOY RED REFILL)
- BIC PrevaGuard Media Clic Mech Pencils, 0.7 mm, HB (#2), Black/Blue, PK12 (MPCMA11)
- DIXON TICONDEROGA Dixon® Ticonderoga Woodcase HB #2 Pencil With Eraser, Black Barrel, Dozen (13953)
- PENTEL Mechanical Pencil, 0.5mm, Black (PENQE515A)
- Signmission Pencils