Shop All Pencils
Signmission
Designer Series-Residents Only Violators Prosecuted Bag Your Trash No Parking
Mfr # A-DES-G-1818-9895
Zoro # G309585007
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
- Double-Sided No
- Width 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-G-1818-9895
- Zoro # G309585007
- UPC # 196617188764
- Country of Origin United States
- Category Pencils
Dimensions
Width | 18" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOVO IDEA 15.6 Backpack B210 Grey-ROW, GX40Q17227 (GX40Q17227)
- AVERY Avery® Internet Shipping Labels with TrueBlock® Technology for Inkjet Printers 8126, 5-1/2" x 8-1/2", 50 Labels (727828126)
- SCENIC SAND Scenic Sand 4555 Activa 5 lbs Bag of Colored Sand; Light Blue (4555)
- SMEAD File, Expand, No Flap, Ltr, A-Z Pk (SMD70425)
- PAPER MATE Profile Mechanical Pencils, 0.7 mm, HB (#2), Black Lead, Assorted Barrel Colors, PK8 PK (2105705)
- PENTEL Pencil, Champ, 0.7Mm, Be, PK24 (AL17CSWUS)
- PAPER MATE Sharpwriter Mechanical Pencil, 0.7 mm, HB (#2.5), Yellow Barrel, PK12 (3030131C)
- MUSGRAVE PENCIL CO Mystic Halloween Pencils, PK144 (2215)
- PENTEL Mechanical Pencil, 0.5mm, Trans. Smoke (PENPD345TA)
- ZEBRA PEN Mechanical Pencil, 0.5 mm, HB (#2.5), Black Lead, Black Barrel, PK3 (10613)
- PEN2PAPER Triangle Pencil Grips 200Pk (PE65860)
- Signmission Pencils