Shop All Pencils
Signmission
Designer Series-Residents Only Violators Prosecuted Bag Your Trash No Parking
Mfr # A-DES-BW-1824-9895
Zoro # G409583781
product price: $54.49
/ea
$54.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
- Length 18"
- Width 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BW-1824-9895
- Zoro # G409583781
- UPC # 705675129154
- Country of Origin United States
- Category Pencils
Dimensions
Length | 18" |
Width | 24" |
Height | 24 in |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT PAPERS Certificate Gold Foil Bright Apple, PK15 (2020003)
- EPSON Matte Presentation Paper, 27 lbs., PK100 (S041069)
- ZORO SELECT Corrugated Boxes, 14" x 12" x 14", Kraft, 25/Bundle (55VH07)
- DAHLE Stand 796, for Dahle 446 Trimmer (796)
- ZEBRA PEN Mechanical Pencil, 0.5mm, PK12 (52310)
- TICONDEROGA Laddie Tri-Write Intermediate Size No. 2 Pencils, No Eraser, PK36 (13044)
- PAPER MATE Mechanical Pencil, Refillable, 0.7 mm, 2/PK, Assorted (PAP56047PP)
- TOPS BUSINESS FORMS TOPS PenPal Rubber Pen/Pencil Holder, 2 5/8 x 5/8, Colors Vary (PENPAL-1)
- BIC Pencil, Velocity, 0.7Mm, Be, Dz, PK12 (MV711BK)
- PENTEL Pencil, Qckrclicker, 0.9Mm, Rd (PD349TB)
- PRISMACOLOR Prisma Pencil, Metallic Silver PK (SAN3375)
- Signmission Pencils