Shop All Pencils
Signmission
Designer Series-Residents Only Violators Prosecuted Bag Your Trash No Parking
Mfr # A-DES-BW-1818-9895
Zoro # G409582326
$39.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
- Double-Sided No
- Height 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # A-DES-BW-1818-9895
- Zoro # G409582326
- UPC # 196617188757
- Country of Origin United States
- Category Pencils
Dimensions
Height | 18 in |
Width | 18" |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Ramp For 2'x2' NTEP Pallet Scale, 24Lx24Wx5H, 10,000 lb Capacity (412553)
- DACASSO Dark Brown Bonded Leather 30" x 18" Side-Rail Desk Pad (PR-3603)
- SEALER SALES Speed Adjustment Board, Speed Circuit Plate for Band Sealers (BS-52A)
- SCHOOL SMART 3-Hole Heavy Duty Punch, 9/32 Inches, 40 Sheet Capacity, Black (3304)
- DIXON TICONDEROGA Golf Wooden Pencils, 0.7 mm, HB (#2), Black Lead, Yellow Barrel, PK144 PK (X14998X)
- UNIVERSAL Mechanical Pencil, 0.7mm, Smoke, PK12 (UNV22010)
- MUSGRAVE PENCIL CO Character Matters Pencils, PK144 (2420)
- PRISMACOLOR Color Pencil, Verithin, 24/ST, Assorted PK (SAN2427)
- BIC Mechanical Pencils, Push-Button, .7mm, No. 2, 24/PK, Ast 6PK (BICMPLP241)
- J.R. MOON PENCIL CO Big-Dipper Pencils, Without Eraser, PK36 (600)
- U BRANDS Cambria Soft Touch Mechanical Pencil, 0.7 mm, HB (#2), Black Lead, Black Barrel, 12PK (5008U0124)
- Signmission Pencils