Shop All Pencils
Signmission
Designer Series-Residents Only Violators Prosecuted Bag Your Trash No Parking
Mfr # A-DES-BU-1824-9895
Zoro # G109583562
product price: $51.45
/ea
$51.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
- Double-Sided No
- Height 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BU-1824-9895
- Zoro # G109583562
- UPC # 705675131690
- Country of Origin United States
- Category Pencils
Dimensions
Height | 24 in |
Length | 18" |
Width | 24" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UST Heavy Duty, Side action sealer 3/4 Steel Straps (UST 1165)
- PILOT Roller Ball Pen, Medium 0.7 mm, Blue PK12 (PIL38611)
- PAPER MATE Write Bros. Grip Ballpoint Pen, Stick, Medium 1 mm, Black Ink, Black Barrel, PK36, 36PK (2142266)
- PAPER MATE Retractable Ballpoint Pen, Medium 1.0 mm, Blue PK12 (85581)
- UNI-BALL 207 Mechanical Pencil, 0.7 mm, HB (#2), Black Lead, Asstd Barrel, PK3 (70139)
- PENTEL Sharp Mechanical Pencil, HB, No.2, 1.3 mm, Blue Barrel (AM13C)
- DAVENPORT Bus. Source Woodcase No. 2 Pencils (DA29020)
- PENTEL Mechanical Pencil, 0.7mm, Blue, PK12 (PENAL17C)
- PENTEL Mechanical Pencil, 0.5mm, Black (PENP1035A)
- MARKAL Markal 434-96006 Silver Streak Round W-Refill - 24 Refills (434-96006)
- PAPER MATE Paper Mate Comfort Mate Ultra #2HB 0.5 mm Mechanical Pencil , 2PK (1738795)
- Signmission Pencils