Shop All Pencils
Signmission
Designer Series-Residents Only Violators Prosecuted Bag Your Trash No Parking
Mfr # A-DES-BU-1818-9895
Zoro # G009582559
product price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
- Width 18"
- Double-Sided No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BU-1818-9895
- Zoro # G009582559
- UPC # 196617188740
- Country of Origin United States
- Category Pencils
Dimensions
Width | 18" |
Length | 18" |
Height | 18 in |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTWING 85Inch Heavy Duty Nail Hunter Brad, Nail and Staple Remover (42584)
- BSC PREFERRED 6 x 6 x 12'' Tall Corrugated Boxes, 25PK (S-4343)
- AVERY DENNISON Index Divider 8-1/2 x 11", A-Z, Yellow, PK25 (11306)
- SCOTCH MOUNT TAPE1X125""INDOOR (314H-MED)
- SCHOOL SMART No 2 Pre-Sharpened Pencils, Latex-Free Eraser, Pack of 12 PK (084453)
- PENTEL Lead Refills, 0.5mm, PK12 (PENC505HB)
- PAPER MATE Clearpoint Elite Mechanical Pencils, 0.7 mm, HB (#2), Black, PK2 (1799404)
- PENTEL Mechanical Pencil, 0.5mm, Smoke, PK2 (PENPD345BP2K6)
- MUSGRAVE PENCIL CO Birthday Blitz Motivational Pencils, 12 Per Pack, PK12 (1356D)
- ROCK PAINT & HANDY ART Rock Paint & Handy Art RPC101025-3 16 oz Acrylic Paint; Chrome Orange - 3 Each (RPC101025-3)
- ADVANTUS Large Pencil Box, Clear (AVT37539)
- Signmission Pencils