Shop All Pencils
Signmission
Designer Series-Residents Only Violators Prosecuted Bag Your Trash No Parking
Mfr # A-DES-BS-1824-9895
Zoro # G109581353
product price: $54.49
/ea
$54.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
- Double-Sided No
- Height 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BS-1824-9895
- Zoro # G109581353
- UPC # 705675134233
- Country of Origin United States
- Category Pencils
Dimensions
Height | 24 in |
Width | 24" |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OKI DATA Print Ribbon 8 MIL (44173403)
- QUARTET 24"x36" Melamine Dry Erase Board (ET32EU)
- ZORO SELECT 2" x 1075 ft. Poly Tubing, 4 mil, Clear (2EWL2)
- ZORO SELECT 30" x 26" Open Poly Bags, 1.20 mil, Clear (5DRT6)
- PENTEL Mechanical Pencil, 0.5mm, Burgundy (PENP205B)
- PENTEL Mechanical Pencil, 0.7mm, Blue, PK12 (PENPL107C)
- CHARLES LEONARD Clear Vinyl Pencil Pouch with Zip-lock Closure, PK24, Recommended Grade: K+ (76380)
- PENTEL Mechanical Pencil, 0.5mm, Smoke, PK2 (PENPD345BP2K6)
- J.R. MOON PENCIL CO Growth Mindset Pencil Assortment, PK144 (53216)
- PENTEL Mechanical Pencil, 0.9mm, Black (PENQE519A)
- PUKKA PADS Slim Pencil Case, Buffalo Check, 6PK (9185-CD)
- Signmission Pencils