Shop All Pencils
Signmission
Designer Series-Residents Only Violators Prosecuted Bag Your Trash No Parking
Mfr # A-DES-BS-1818-9895
Zoro # G509580307
product price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
- Double-Sided No
- Height 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BS-1818-9895
- Zoro # G509580307
- UPC # 196617188733
- Country of Origin United States
- Category Pencils
Dimensions
Height | 18 in |
Length | 18" |
Width | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Density Determination Kit, Silver (80253384)
- PACON Board, Rr, 22X28, 6Ply, We, 25Pk (PAC54611)
- LEARNING RESOURCES Tri-Grip Tongs, PK6 (2964)
- CAR DEALER DEPOT Vhicl Deal Envelopes (Deal Jackets) Printed, 9" X 12", Dsa-546: Pink Pk (514-100)
- MINERAL HYGIENICS Brow Pencil - Dove (279)
- PENTEL Mechanical Pencil, 0.5mm, Black, PK2 (PENP205BP2K6)
- CRAYOLA Watercolor Colored Pencils, PK72 (BIN4302)
- BAZIC Multipurpose Clear Zipper Pouch, PK12 (806)
- SANFORD Sanford PAP2065460 Paper Mate Everstrong Pencils - Yellow (2065460)
- BUSINESS SOURCE Woodcase No 2 Pencils, Yellow, 72PK (BSN37508)
- TICONDEROGA Laddie® Tri-Write Intermediate Size No. 2 Pencils with Eraser, PK36 (13042)
- Signmission Pencils