Shop All Pencils
Signmission
Designer Series-Residents Only Violators Prosecuted Bag Your Trash No Parking
Mfr # A-DES-BG-1824-9895
Zoro # G009581828
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
- Length 18"
- Height 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BG-1824-9895
- Zoro # G009581828
- UPC # 705675136770
- Country of Origin United States
- Category Pencils
Dimensions
Length | 18" |
Height | 24 in |
Width | 24" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERVISION 4 ft.x6ft. Dry Erase Board (MA2700790)
- DYMO 2 5/16" x 4" Black on White Shipping Label Roll (30256)
- ZORO SELECT Shipping Box, 16x10x10 in (55NM61)
- AVERY Label, Ezpeel, Inkjt, 1X4, We 500PK (AVE8161)
- BIC Pencil, Mech, 0.5Mm, PK24 (MPLMFP241)
- PENTEL Champ Mechanical Pencil, 0.5mm, HB (#2.5), Black Lead/Barrel, PK24 (AL15ASW2)
- CRAYOLA Colored Pencils, PK96 (BIN684008BN)
- PENTEL Wow! Pencils, 0.7 mm, HB (#2.5), Black Lead, Black Barrel, PK12 (AL407A)
- UNI-BALL Mechanical Pencils, 207, 0.7mm, 12/DZ, Black Barrel (UBC70126)
- PRISMACOLOR Pencil, Verithin, DoubleEnded, Red/Ble, PK12 (2456)
- TICONDEROGA Pencils, 2H (#4), Black Lead, Yellow Barrel, PK12 (13884)
- Signmission Pencils