Shop All Pencils
Signmission
Designer Series-Residents Only Violators Prosecuted Bag Your Trash No Parking
Mfr # A-DES-BG-1818-9895
Zoro # G509580482
product price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
- Length 18"
- Width 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BG-1818-9895
- Zoro # G509580482
- UPC # 196617188726
- Country of Origin United States
- Category Pencils
Dimensions
Length | 18" |
Width | 18" |
Height | 18 in |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Labels, "Fragile - Handle With Care", 2" x 3", Red/White, 500/Roll (DL2157)
- ZORO SELECT Corrugated Mailers, 5" x 3" x 2", White, 50/Bundle (M532)
- DAHLE Professional Stack Cutter, 500 Sheet (846)
- ENCORE PACKAGING Polypropylene Strapping Kit for 12, Contractor Economy (PP12CB02)
- DAVENPORT Pencil Binder Pouch (DA2655095)
- PRISMACOLOR Pencil, Col-Erase, Gn, PK12 (20046)
- BIC Bic® Matic Grip Mechanical Pencil, Rubber Grip, Non-Refillable, 0.7mm, Assorted, Dozen (MPG11)
- MINWAX Blend Fil Pencil No.6 (110066666)
- PENTEL Mechanical Pencil, 0.7mm, Violet, Pk12 (PENAL27TV)
- PRISMACOLOR Pencil, Color, Verithin, Sr, PK12 (2460)
- PENAGAIN ErgoSleek Display Assorted Color, 24PK (90)
- Signmission Pencils