Shop All Parking Signs
Signmission
Designer Series-Resident Parking Only, Tan & Green Heavy-Gauge Aluminum, 24" x 18", TG-1824-9756
Mfr # A-DES-TG-1824-9756
Zoro # G209586401
product price: $50.65
/ea
$50.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 24 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-TG-1824-9756
- Zoro # G209586401
- UPC # 196617169039
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 24" |
Height | 24 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 2 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Blue, 6, PR (11-818)
- WOOSTER PRODUCTS Stair Nosing, Black, 36in W, Extruded Alum (231BF-3)
- LYLE Reflective Hot Work Area Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle (LCU4-0473-RA_10X7)
- SIGNMISSION Patient Parking Only, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-24896 (A-1218-24896)
- SIGNMISSION Police Parking Only With Symbol, Heavy-Gauge Aluminum, 12" x 18", A-1218-24867 (A-1218-24867)
- SIGNMISSION Veteran Parking Thank You for Your Service Heavy-Gauge Aluminum Sign, 24" x 18", TG-1824-22737 (A-DES-TG-1824-22737)
- SIGNMISSION No Parking No Parking for Delivery Trucks Heavy-Gauge Aluminum Parking Sign, 18" x 24", A-1824-23666 (A-1824-23666)
- SIGNMISSION Compact Car Parking 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 Misc - Compact Car Only (A-1218 Misc - Compact Car Only)
- SIGNMISSION No Parking In Driveway 12inx18in Heavy Gauge Aluminums, A-1218 No Parkings - In Driveway (A-1218 No Parking Signs - In Driveway)
- SIGNMISSION No Parking Fire Lane Keep Clear All Times Alum Rust Proof Parking Sign, 18" x 24", A-1824-23620 (A-1824-23620)
- SIGNMISSION Compact Car Parking Only With Bidirecti Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24253 (A-1218-24253)
- Signmission Signs