Shop All Facility Signs
Signmission
Designer Series-Residence-only-key Card Green Heavy-Gauge Aluminum, 18" x 18", G-1818-9899
Mfr # A-DES-G-1818-9899
Zoro # G709789203
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.1 in
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-G-1818-9899
- Zoro # G709789203
- UPC # 196617188443
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 0.1 in |
Height | 18 in |
Length | 18 in |
Size | 18" x 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, 2-1/4inHx2-3/4inW, Polyester (106146)
- KLEENGUARD V60 30-06 Readers Safety Glasses, Clear Lenses, +2.0 Diopters, Black Frame, Unisex, 1 Pair (19879)
- MCR SAFETY SensaTouch, Disposable Gloves with Embossed Grip, 0.4 mil Palm, Polyethylene, Powder-Free, XL (5040XL)
- MAGID DuraMaster G16LEA Machine Knit Cow Split Leather Palm Glove, 12PK (G16LEA9)
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 3.5" Height, First Aid Kit Inside, Landscape (OS-EM-D-35-L-10372)
- SIGNMISSION Safety Sign, 9 in Height, Vinyl, 6 in Length, Hot Buttered Popcorn, D-DC-48-Hot Buttered Popcorn (D-DC-48-Hot Buttered Popcorn)
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 10" Height, First Aid Kit, Portrait, OS-EM-D-V-10490 (OS-EM-D-710-V-10490)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Aluminum, Do Not Disturb Meeting In Progress Sign, Landscape (OS-NS-A-1824-L-11145)
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 7" Height, Rigid Plastic, Generator Stop, Landscape (OS-EM-P-710-L-10392)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, New Oil Sign, Landscape (OS-NS-A-1014-L-14330)
- WRIGHT TOOL Nut Driver Hollow Shaft - 9/16 (9229)
- Signmission Signs