Shop All Parking Signs
Signmission
Designer Series Reserved Parking for Guests, Black & Gold Aluminum Sign, 18" x 18", BG-1818-23099
Mfr # A-DES-BG-1818-23099
Zoro # G509593420
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BG-1818-23099
- Zoro # G509593420
- UPC # 785590049942
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 1.31 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Suspension Trauma Safety Straps (9501403)
- NMC Caution Chemical Spill Keep Out Caution (FS5)
- MAGID SVSUR6 ANSI Type R Class 2 Lime Yellow TwoTone HiVis Surveyors Vest, SM (SVSUR6-Y-SM)
- ZORO SELECT Horizontal Mount Cone Holder, Carbon Steel, 22 in H, 6 7/8 in L, 4 in W, Silver (TCH10H)
- SIGNMISSION Office Parking Only Sign, Heavy-Gauge Aluminum, 12" x 18", A-1218-25192 (A-1218-25192)
- SIGNMISSION No Parking on Bridge Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23699 (A-1218-23699)
- SIGNMISSION Dental Office Parking Violators Will Drilled, Green & White Aluminum Sign, 18" x 24", GW-1824-24193 (A-DES-GW-1824-24193)
- SIGNMISSION Parking Lot Sign Enter Sign Right Arrow Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23426 (A-1218-23426)
- SIGNMISSION Ambulance Parking Only, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-25305 (A-1218-25305)
- SIGNMISSION Reserved Parking Sign Visitor Parking A Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23024 (A-1218-23024)
- SIGNMISSION Reserved Parking $250 Fine With Updated Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23163 (A-1218-23163)
- Signmission Signs