Shop All Parking Signs
Signmission
Designer Series-Private Member Parking Only All Others Towed, 24" x 18", BS-1824-9919
Mfr # A-DES-BS-1824-9919
Zoro # G509581380
product price: $50.65
/ea
$50.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 24 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BS-1824-9919
- Zoro # G509581380
- UPC # 705675133991
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 24" |
Height | 24 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 3 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORKRITE Flame Resistant Polo Shirt, Navy, Tecasafe(R) Plus Knit, XLT (FT10NV XL 00)
- MAGID Top Gunn Standard Double Leather Palm wRubberized Cuff, 12PK (TB905EDP)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, S, 1 PR (4561S-06)
- AERVOE LED Baton Road Flare, Blue/Red, 12-1/4in L (1156)
- SIGNMISSION Please Do Not Drive or Park on Grass Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23293 (A-1218-23293)
- SIGNMISSION No Parking Prohibido Estacionar No Park Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23598 (A-1218-23598)
- SIGNMISSION Only for Customers During Normal Business Hours No Overnight Parking No Trucks at Any, RW-1818-23519 (A-DES-RW-1818-23519)
- SIGNMISSION PARKING UP ARROW sticker lot garage valet straight ahead, 12" x 4.5", D-12 Parking Up Arrow (D-12 Parking Up Arrow)
- SIGNMISSION Do Not Block Driveway Allow 10 Ft Clearance on Either Side Parking, A-1824-24168 (A-1824-24168)
- SIGNMISSION OSHA Sign, Employee Parking All Others Towed, 18in X 12in Aluminum, 12" W, 18" L, Portrait (OS-NS-A-1218-V-11957)
- SIGNMISSION No Parking Between Signs With Left Arrow, Heavy-Gauge Aluminum, 12" x 18", A-1218-25055 (A-1218-25055)
- Signmission Parking Signs