Shop All Facility Signs
Signmission
Designer Series-Please Keep Gate Closedplease Keep Gate Closed, 24" x 18", BW-1824-9789
Mfr # A-DES-BW-1824-9789
Zoro # G509778186
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.1 in
- Height 24 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # A-DES-BW-1824-9789
- Zoro # G509778186
- UPC # 196617171636
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 0.1 in |
Height | 24 in |
Length | 18 in |
Size | 18" x 24" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Glove W/Elastic Wrist Support Lrg, PR (ER509L)
- GASTEC Tube, Mercury Vapor, 0.05-13.2mg/m3, PK10 (40)
- JUSTRITE 5 gal Red Galvanized Steel Type I Safety Can Flammables (7150110)
- POLAR PLUS Insulated Heavy Duty Coverall, M-Tall (22013NT)
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 10" Height, Aluminum, Spill Response Equipment, Landscape (OS-EM-A-1014-L-10358)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Aluminum, Receiving Hours Monday To Friday To Sign, Landscape (OS-NS-A-710-L-17991)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Rigid Plastic, Will Call Sign, Landscape (OS-NS-P-1014-L-19061)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Rigid Plastic, Used Filters Sign, Landscape (OS-NS-P-710-L-18827)
- SIGNMISSION OSHA, 3.5" Height, Decal, 5" x 3.5", Landscape, PK10, Recyclable Paper Only with Graphic (OS-MISC-D-35-L-19509-10PK)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, Push Broom Sign, Landscape (OS-NS-A-1014-L-17920)
- SIGNMISSION Jamaican Jerk Chicken Wings Concession Stand Food Truck, D-16 Jamaican Jerk Chicken Wings (D-DC-16 Jamaican Jerk Chicken Wings19)
- Signmission Facility Signs