Shop All Facility Signs
Signmission
Designer Series-Please Do Not Block Gate Black & Gold Heavy-Gauge Aluminum, 18" x 18", BG-1818-9792
Mfr # A-DES-BG-1818-9792
Zoro # G709777811
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # A-DES-BG-1818-9792
- Zoro # G709777811
- UPC # 705675137753
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 1 in |
Height | 18 in |
Length | 18 in |
Size | 18" x 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Emergency Exit Sign, English, 10" W, 14" H, Vinyl, White (U5-1551-RD_10X14)
- MASTER LOCK Photo ID Label, Danger, PK6 (S142)
- WEST CHESTER PROTECTIVE GEAR Bib Apron, 50inLx36inW, Blue, 6 mil, PK12 (UUB-50)
- AZAR DISPLAYS 8.5"W x 6"H Adhesive-Back Nameplate, PK10 (199621)
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 10" Height, Aluminum, Generator Stop, Landscape (OS-EM-A-1014-L-10392)
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, Rigid Plastic, Balcony Closed, Portrait (OS-DS-P-710-V-2123)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, This Equipment For Use By Trained And Certified Sign, Landscape (OS-NS-D-710-L-18611)
- SIGNMISSION OSHA Notice Sign, 7" H, Rigid Plastic, All Employees Whose Work Does Not Require Sign, Landscape (OS-NS-P-710-L-10115)
- SIGNMISSION Public Safety, 18" Height, Decal, 24" x 18", Essential Services Open For Business (OS-NS-D-1824-25537)
- SIGNMISSION OSHA Notice, 3.5" Height, If I Agree With You We Would Both Be Wrong Sign, 5" X 3.5", Landscape (OS-NS-D-35-L-13607)
- SIGNMISSION Ev W/ Electric Vehicle Charging Station Graphic Heavy-Gauge Aluminum Sign, 24" x 18", TG-1824-24089 (A-DES-TG-1824-24089)
- Signmission Signs