Shop All Parking Signs
Signmission
Designer Series-Permit Parking Unauthorized Vehicles Will Be Towed Veh, 24" x 18", TG-1824-9937
Mfr # A-DES-TG-1824-9937
Zoro # G509585173
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 24 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-TG-1824-9937
- Zoro # G509585173
- UPC # 705675126184
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 24" |
Height | 24 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 3 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Safety Vest, SV22 Economy TypeO, Black, 3XL (RAD-SV22-1ZBM - 3XL)
- VIKING Viking Thor 300D W/B Stroller Bib Pants Blk (3910PB-L)
- RADIANS Hi-Vis Surv 2Tone Safety Glow Vest-Grn-L (SV6GLGL)
- IRONCLAD PERFORMANCE WEAR Polyurethane Coated Gloves, Palm Coverage, Black, XL, PR (KKC1PU-05-XL)
- SIGNMISSION No Parking Any Time Sign 12inx18in Heavy Gauge Aluminum Signs, A-1218 No Parking Signs - Any Time (A-1218 No Parking Signs - Any Time)
- SIGNMISSION No Overnight Parking Violators Towed 12inx18in Heavy Aluminums, A-1218 Tow Away Parkings - Ovni Pk (A-1218 Tow Away Parking Signs - Ovni Pk)
- SIGNMISSION Unicorn Parking Only Circle Corrugated Plastic Sign, 12" x 12", C-12-CIR-Unicorn Parking only (C-12-CIR-Unicorn Parking only)
- SIGNMISSION Reserved Parking Unauthorized Vehicles Will Be Towed 12inx18ins, A-1218 Tow Away Parkings - Re Un T (A-1218 Tow Away Parking Signs - Re Un T)
- SIGNMISSION Compact Car Parking Violators Towed Away Vehicle Owners Expense Alum, 24" L, 18" H, A-1824-24250 (A-1824-24250)
- SIGNMISSION Reserved Parking Wheelchair W/ Graphic Heavy-Gauge Alum Rust Proof Parking, 18" x 24", A-1824-22996 (A-1824-22996)
- SIGNMISSION No Parking Anytime with Arrow Right Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23778 (A-1218-23778)
- Signmission Signs