Shop All Parking Signs
Signmission
Designer Series Parking W/ Right Arrow, Green & White Aluminum Sign, 18" x 18", GW-1818-24371
Mfr # A-DES-GW-1818-24371
Zoro # G509596551
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-GW-1818-24371
- Zoro # G509596551
- UPC # 785590054281
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 1.31 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATA Foam Earplugs, Uncorded, 50 Pairs (STFH0301)
- SALISBURY Elec. Glove Protector, 12, Cream, PR (ILPG10/12)
- ANSELL Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, 2XL, 1 PR (11-501)
- PROPPER BDU Patrol Cap, 60C/40P, Navy, L (F550512405L)
- SIGNMISSION OSHA Sign, Do Not Park In Front Of Door With, 5in X 3.5in Decal, 10PK, 3.5" W, 5" L, Portrait, PK10 (OS-NS-D-35-V-11329-10PK)
- SIGNMISSION Only for Customers During Normal Business Hours No Overnight Parking No Trucks at Any, BG-1824-23519 (A-DES-BG-1824-23519)
- SIGNMISSION Designer Series-Private Property No Parking Or Trespassing With Symbols, 24" x 18", TG-1824-9916 (A-DES-TG-1824-9916)
- SIGNMISSION Reserved Parking Unauthorized Vehicles Will Be Towed 12inx18ins, A-1218 Tow Away Parkings - Re Un T (A-1218 Tow Away Parking Signs - Re Un T)
- SIGNMISSION Reserved For Employee Of The Month 12inx18in Heavy Gauges, A-1218 Employee - Reserved Em Month (A-1218 Employee - Reserved Em Month)
- SIGNMISSION No Parking Anytime Unauthorized Vehicles Towed at Vehicle Owners Expense With Car, A-1824-23764 (A-1824-23764)
- LYLE Faculty & Staff Parking Sign, 18" x 12, T1-1181-EG_12x18 (T1-1181-EG_12x18)
- Signmission Signs