Shop All Parking Signs
Signmission
Designer Series Parking Lot Full, Green & Tan Heavy-Gauge Aluminum Sign, 24" x 18", G-1824-23431
Mfr # A-DES-G-1824-23431
Zoro # G509596100
product price: $48.69
/ea
$48.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 24 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-G-1824-23431
- Zoro # G509596100
- UPC # 196617243470
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 24" |
Height | 24 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 2 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERMA Tower Light Module Steady, 24VAC/DC, LED (64450075)
- ZORO SELECT Barricade Tape, Yellow/Black, 200ft x 2 In (15Y446)
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex, 9, 1 PR (62-401)
- HEXARMOR Cleaning Wipes (14-10008)
- SIGNMISSION Ambulance Parking Only, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-25305 (A-1218-25305)
- SIGNMISSION Designer Series Authorized Permit Parking Only, Red & White Aluminum Sign, 18" x 24", RW-1824-24330 (A-DES-RW-1824-24330)
- SIGNMISSION No Parking in Front of These Doors with Graphic Rust Proof Parking, A-1824-23717 (A-1824-23717)
- SIGNMISSION Employee Recognition Parking Only Heavy-Gauge Aluminum Architectural Sign, 18" x 18", BU-1818-24100 (A-DES-BU-1818-24100)
- SIGNMISSION OSHA Notice Sign, NOTICE Do Not Park With Symbol, 18in X 12in Decal, 12" W, 18" L, Portrait (OS-NS-D-1218-V-15473)
- SIGNMISSION Parking Reserved for Employee of Quarter Alum Rust Proof Parking Sign, 18" x 24", A-1824-23390 (A-1824-23390)
- LYLE 10 Minute Parking Parking Sign, 18" x 12, T1-1144-DG_12x18 (T1-1144-DG_12x18)
- Signmission Parking Signs