Shop All Facility Signs
Signmission
Designer Series One Way W/ Right Arrow, Green & White Aluminum Sign, 18" x 24", GW-1824-24384
Mfr # A-DES-GW-1824-24384
Zoro # G009777658
product price: $53.45
/ea
$53.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-GW-1824-24384
- Zoro # G009777658
- UPC # 785590010126
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 1 in |
Height | 18 in |
Size | 18" x 24" |
Length | 24 in |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- READYMAX SoundShield Pro Series 1 Safety Glasses w/ 25NRR Earplugs Black Frame Clr Lens (GLPS1-CL-1)
- SKID GUARD ANTI-SLIP TAPE BLK 15'L (65102)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Black, M, PR (11-600VP)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, 3XL (AG12-CV-3XL-NG)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Aluminum, Trash Can [Down Arrow] Sign With Symbol, Landscape (OS-NS-A-710-L-18722)
- SIGNMISSION Safety Sign, OSHA Notice, 5" Height, Clean Your Tables Sign, Portrait, 10PK (OS-NS-D-35-V-10643-10PK)
- SIGNMISSION 12 in Height, 1 in Width, Vinyl, 12" x 4.5", D-12 First Month Rent Free (D-12 First Month Rent Free)
- SIGNMISSION Safety Sign, OSHA Danger, 14" Height, Lockout Tagout Setup Maintenance Bilingual Spanish (OS-DS-D-1014-VS-1428)
- SIGNMISSION OSHA Notice Sign, 10" Height, Aluminum, Stay Clear And Off May Cause Serious Injury Sign, Landscape (OS-NS-A-1014-L-18432)
- SIGNMISSION OSHA Notice Sign, 7" H, Rigid Plastic, NOTICE All Shipping And Receiving In Rear Sign, Landscape (OS-NS-P-710-L-15223)
- HY-KO Braille Men Signs 6" x 9", 3PK (A20007)
- Signmission Facility Signs