Shop All Facility Signs
Signmission
Designer Series-Not Responsible For Theft Or Damage To Vehicles Or Contents, 18" x 18", G-1818-9806
Mfr # A-DES-G-1818-9806
Zoro # G609789358
product price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-G-1818-9806
- Zoro # G609789358
- UPC # 705675476586
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 1 in |
Height | 18 in |
Size | 18" x 18" |
Length | 18 in |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Leather Gloves, Orange/White Back, XS, PR (4067-XS (6))
- ULTRATECH Drain Plug, Orange, 6 In (2117)
- CAT FOOTWEAR Size 10-1/2 Men's 6 in Work Boot Steel Work Boot, Black (P89135)
- TINGLEY Boot Savers Disposable Shoe Cover, Red, XL, PR, PK100 (6332)
- SIGNMISSION Safety Sign, OSHA Notice, 24" Height, Rigid Plastic, Caution FM-200 System Discharge Sign, Portrait (OS-NS-P-1824-V-10479)
- SIGNMISSION OSHA Notice Sign, 18" Height, Aluminum, All Forklifts Stop Honk Horn Sign With Symbol, Landscape (OS-NS-A-1824-L-10117)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, Empty Acetylene Cylinders Do Not Use Sign, Portrait (OS-NS-A-710-V-12018)
- SIGNMISSION 14 in Height, 10 in Width, Plastic, 10" x 14", WS-Maine Equine (WS-Maine Equine)
- SIGNMISSION Safety Sign, OSHA WARNING, 5" Height, Overhead Crane Disconnect, Landscape (OS-WS-D-57-L-12741)
- SIGNMISSION Public Safety, 12" Height, Decal, 18" x 12", Essential Services Open For Business (OS-NS-D-1218-25537)
- SIGNMISSION Safety Sign, OSHA WARNING, 10" Height, Aluminum, Emergency Evacuation Meeting Area, Landscape (OS-WS-A-1014-L-12108)
- Signmission Signs