Shop All Facility Signs
Signmission
Designer Series-Not Responsible For Theft Or Damage To Vehicles Or Contents, 18" x 18", BS-1818-9806
Mfr # A-DES-BS-1818-9806
Zoro # G009789194
product price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BS-1818-9806
- Zoro # G009789194
- UPC # 705675135087
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 1 in |
Height | 18 in |
Length | 18 in |
Size | 18" x 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 7 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- FIRST AID ONLY Biohazard Spill Kit, Carrying Case, White (3XKW9)
- TIMBERLAND PRO Size 12 W Men's 6 in Work Boot Steel Work Boot, Brown (TB038021242)
- NMC Emergency Eye Wash Station Keep Area Clear Sign, EGA4PB (EGA4PB)
- SIGNMISSION Safety Sign, OSHA Danger, 18" Height, Rigid Plastic, Overhead Crane Suspended Load, Landscape (OS-DS-P-1824-L-1782)
- SIGNMISSION 24 in Height, Aluminum, 24" x 18", WS-A-1824-Montana (WS-A-1824-Montana)
- SIGNMISSION Safety Sign, OSHA WARNING, 18" Height, Please Use Other Gate, Landscape (OS-WS-D-1824-L-12330)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Aluminum, Do Not Disturb Meeting In Progress Sign, Landscape (OS-NS-A-1824-L-11145)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Rigid Plastic, NOTICE Tornado Shelter Sign, Landscape (OS-NS-P-1014-L-16740)
- SIGNMISSION OSHA Sign, 18" H, Rigid Plastic, Ladder Storage Area Sign With Symbol, Landscape, 1824-L-13945 (OS-NS-P-1824-L-13945)
- HY-KO Employees Must Wash Hands Sign 2" x 8", 10PK (B00043)
- Signmission Signs