Shop All Facility Signs
Signmission
Designer Series No Trucks or Buses, Green & Tan Heavy-Gauge Aluminum Sign, 18" x 18", G-1818-23557
Mfr # A-DES-G-1818-23557
Zoro # G009705668
product price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.1 in
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-G-1818-23557
- Zoro # G009705668
- UPC # 196617203221
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 0.1 in |
Height | 18 in |
Length | 18 in |
Size | 18" x 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENSABARRIER Barrier Post with Belt, 7-1/2 ft. L, Black (890U-1S-1S-1S-STD-NO-B9X-C)
- MCR SAFETY Glasses, Dominator DM3 Clear Frame, Blue Dmd Mir, 12PK (DM1328B)
- HONEYWELL NORTH Full Face Respirator, 5400 Series, Elastomer, Hook-and-Loop (4-Point), Threaded, Size M/L (54001)
- BRADY Thermal Transfer Printer Ribbon, 6600 (R6602)
- SIGNMISSION OSHA Notice, 3.5" Height, Ladder Safety Has Its Ups And Downs Sign, 5" X 3.5", Landscape (OS-NS-D-35-L-13943)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Aluminum, NOTICE Keep Gate Closed At All Times Sign, Landscape (OS-NS-A-710-L-15860)
- SIGNMISSION Safety Sign, OSHA Danger, 14" Height, Aluminum, No Swimming Bilingual Spanish (OS-DS-A-1014-VS-1709)
- SIGNMISSION OSHA Emergency Sign, 7" H, Rigid Plastic, Personal Eyewash Station Inside With Symbol, Landscape (OS-EM-P-710-L-10405)
- SIGNMISSION ANSI Warning, Rigid Plastic, 18" x 12", Landscape, Look Out For Forklifts (OS-WS-P-1218-L-19958)
- SIGNMISSION Safety Sign, 9 in Height, Vinyl, 6 in Length, Bubble Tea, D-DC-36-Bubble Tea (D-DC-36-Bubble Tea)
- HILLMAN Sign, 8 in Height, 12 in Width, Plastic, English (839894)
- Signmission Signs