Shop All Parking Signs
Signmission
Designer Series-No Parking Large, Black & Silver Heavy-Gauge Aluminum, 18" x 18", BS-1818-9950
Mfr # A-DES-BS-1818-9950
Zoro # G509590160
product price: $37.29
/ea
$37.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BS-1818-9950
- Zoro # G509590160
- UPC # 196617184339
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 2 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTIN ORIGINAL WORKBOOTS Size 10 Men's Western Boot Composite Work Boot, Black (SE4818)
- GENUINE JOE Genuine Joe Anti-Fatigue Mat, 60" L x Rubber (GJO70373)
- SHOWA 7500PF, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, S ( 7 ), 100 PK, Blue (7500PFS)
- CACTUS MAT 2 ft x 2 3/4 ft Black Fingertop Mat (35-2432)
- SIGNMISSION Private Driveway No Turn Around 12inx18in Heavy Gauge Aluminums, A-1218 Driveway - Private No Turn (A-1218 Driveway - Private No Turn)
- SIGNMISSION Reserved Parking Handicapped SymbolBlue Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23158 (A-1218-23158)
- SIGNMISSION No Overnight Truck Parking Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-23822 (A-1824-23822)
- SIGNMISSION Parking Lot Sign Exit Sign Left Arrow Alum Rust Proof Parking Sign, 24" L, 18" H, A-1824-23422 (A-1824-23422)
- SIGNMISSION Private Parking Unauthorized Vehicles Towed 12inx18in Aluminums, A-1218 Tow Away Parkings - Priv (A-1218 Tow Away Parking Signs - Priv)
- SIGNMISSION Parking Lot Exit Right Arrow Heavy-Gauge Aluminum Architectural Sign, 18" L, 24" H, G-1824-23421 (A-DES-G-1824-23421)
- LYLE Motorcycle Parking Sign, 18" x 12, RP-030-12HA (RP-030-12HA)
- Signmission Parking Signs