Shop All Parking Signs
Signmission
Designer Series No Parking Gate Entrance Only, Red & White Aluminum Sign, 18" x 24", RW-1824-23808
Mfr # A-DES-RW-1824-23808
Zoro # G509586071
product price: $53.45
/ea
$53.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-RW-1824-23808
- Zoro # G509586071
- UPC # 785590029289
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 24" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 3 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Wall-Mounted Eyewash Station (G5014)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1401163)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (M71C-375-422)
- QUEUE SOLUTIONS ConePro 600, Orange, 20' Red/White CAUTION-DO NOT ENTER Belt (CP600O-RWC200)
- SIGNMISSION Visitor Parking Only All Others Will Be Towed Heavy-Gauge Alum. Sign, 12" x 18", A-1218-22730 (A-1218-22730)
- SIGNMISSION No Parking Anytime Unauthorized Vehicles Towed at Vehicle Owners Expense With Car, A-1824-23764 (A-1824-23764)
- SIGNMISSION Park at Your Own Risk Company Not Respon Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23493 (A-1218-23493)
- SIGNMISSION Compact Car Parking 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 Misc - Compact Car Only (A-1218 Misc - Compact Car Only)
- SIGNMISSION No Parking Or Standing Sign 12inx18in Heavy Gauge Aluminum Signs, A-1218 Emergency - No Pk Standing (A-1218 Emergency - No Pk Standing)
- SIGNMISSION 10 Minute Parking Sign 12inx18in Heavy Gauge Aluminum Signs, A-1218 Drop Off - 10 Minute Parking (A-1218 Drop Off - 10 Minute Parking)
- SIGNMISSION Employee Of Month Sign 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 Employee - Em Month (A-1218 Employee - Em Month)
- Signmission Parking Signs