Shop All Parking Signs
Signmission
Designer Series-No Parking Don't Block Gate Unauthorized Vehicle Towed Away, 18" x 18", BS-1818-9953
Mfr # A-DES-BS-1818-9953
Zoro # G309590254
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BS-1818-9953
- Zoro # G309590254
- UPC # 196617184094
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 2 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY 2" x 7/16", White Wire Marker, Wire Sleeve, PS-250-2-WT-S (PS-250-2-WT-S)
- ANSELL Gloves, PR (58-009)
- ZORO SELECT White Sand Bag, Polypropylene, Weight Capacity 40 lb, 26 in L, 14 in W, Pack 100 (6FGY1)
- MASTER LOCK Valve and Electrical Focus Lockout Station (S1900VE410)
- SIGNMISSION No Parking On The Grass, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-25018 (A-1218-25018)
- SIGNMISSION Please Do Not Block Driveway Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-23297 (A-1824-23297)
- SIGNMISSION Fire Lane Keep Clear All Times W/ Graphic Alum Rust Proof Parking Sign, 18" x 24", A-1824-23984 (A-1824-23984)
- SIGNMISSION No Parking Between Signs With Left Arrow, Heavy-Gauge Aluminum, 12" x 18", A-1218-25055 (A-1218-25055)
- SIGNMISSION No Parking This Space Reserved Towing E Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23653 (A-1218-23653)
- SIGNMISSION No Parking Sign No Semi Truck Parking W/ Alum Rust Proof Parking Sign, 18" x 24", A-1824-23664 (A-1824-23664)
- INNOPLAST 104in Clearance Bar - Black Bar/White Tapes (CB-104-BKW)
- Signmission Signs