Shop All Parking Signs
Signmission
Designer Series-No Parking Any Time Violators Will Be Towed Away, 18" x 18", BG-1818-9966
Mfr # A-DES-BG-1818-9966
Zoro # G309592203
product price: $37.15
/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BG-1818-9966
- Zoro # G309592203
- UPC # 196617183042
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 2 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 4 ft. L x Vinyl, 9/16" Thick (518S0034YB)
- MOON AMERICAN Hex Nipple, FNPSHxGH Male, 1 Inx3/4 In (357-1010751)
- SE-KURE Indoor Convex Polycarb w/2 T Bkts, 36 (DCVO-48T-PB)
- JAMCO Flammable Cabinet Shelf, 20 in W (GS323)
- SIGNMISSION Parking Lot Exit Right Arrow Heavy-Gauge Aluminum Architectural Sign, 18" L, 24" H, BW-1824-23421 (A-DES-BW-1824-23421)
- SIGNMISSION Employee Of The Month, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-25214 (A-1218-25214)
- SIGNMISSION Employee Parking Only With Bi-Direction Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24101 (A-1218-24101)
- SIGNMISSION Reserved Parking-for Senior Adults Heavy-Gauge Alum Rust Proof Parking Sign, 18" x 24", A-1824-23148 (A-1824-23148)
- SIGNMISSION Reserved Stroller Parking With Graphic Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-22985 (A-1218-22985)
- SIGNMISSION Loading Zone Prohibido Estacionamiento Zona De Cargamento With No Parking Symbol, RW-1818-23883 (A-DES-RW-1818-23883)
- SIGNMISSION No Parking Bus Loading Zone No Entacionamiento Bus De Carga Zona Parking, A-1824-23756 (A-1824-23756)
- Signmission Signs