Shop All Facility Signs
Signmission
Designer Series-No-Bicycle Riding Roller Blading Ball Playing, 18" x 18", BW-1818-9832
Mfr # A-DES-BW-1818-9832
Zoro # G609789136
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BW-1818-9832
- Zoro # G609789136
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 1 in |
Height | 18 in |
Length | 18 in |
Size | 18" x 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, L, 1 PR (9677L)
- BERNE Performance Short Sleeve Pocket Tee, XL (BSM38)
- LYLE Facility Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1822-EG_12x18 (T1-1822-EG_12x18)
- MILWAUKEE TOOL N95 Valved Respirator (48-73-4011)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Rigid Plastic, Please Keep Door Locked Sign, Landscape (OS-NS-P-710-L-17470)
- SIGNMISSION OSHA Notice, 3.5" Height, NOTICE Prior To Operating Forklift Safety Sign, 5" X 3.5", Landscape (OS-NS-D-35-L-16408)
- SIGNMISSION Safety Sign, OSHA Notice, 12" Height, Aluminum, Trauma Bag Sign, Landscape (OS-NS-A-1218-L-18727)
- SIGNMISSION OSHA Notice Sign, 18" Height, Aluminum, No Cameras No Photos No Videos Sign With Symbol, Landscape (OS-NS-A-1824-L-14402)
- SIGNMISSION Sign, 7" H, Aluminum, NOTICE Please Use Other Door Sign With Symbol, Landscape, L-16362 (OS-NS-A-710-L-16362)
- SIGNMISSION 14 in Height, 10 in Width, Plastic, 10" x 14", WS-Alabama Equine (WS-Alabama Equine)
- BRADY Eye Wash Sign, 12X18", Wht/Grn, Ps, Eng, 80704 (80704)
- Signmission Facility Signs