Shop All Facility Signs
Signmission
Designer Series-Leasing Office Welcome Tan & Green Heavy-Gauge Aluminum, 18" x 18", TG-1818-9834
Mfr # A-DES-TG-1818-9834
Zoro # G809789288
product price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-TG-1818-9834
- Zoro # G809789288
- UPC # 705675127211
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 1 in |
Height | 18 in |
Length | 18 in |
Size | 18" x 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Nitrile/Polyurethane, 6, 1 PR (11-738)
- NMC Pg Iii 6 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL127PR)
- HAWS Pull Rod, 28 In. Stainless Steel (SP200)
- SHOWA Cut Resistant Gloves, A4 Cut Level, Uncoated, S, 1 PR (234X-06)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, 18 in Length, 25151 (A-1218-25151)
- SIGNMISSION Designer Series Valet Right Arrow, Tan & Green Heavy-Gauge Aluminum Sign, 18" x 18", TG-1818-22743 (A-DES-TG-1818-22743)
- SIGNMISSION Safety Sign, OSHA WARNING, 24" Height, Aluminum, No Drugs Or Alcohol Allowed, Portrait (OS-WS-A-1824-V-13667)
- SIGNMISSION Wet Paint Sign, Vinyl Decal, 5in W x 3.5in L, 2PK (OS-2PACK-NS-D-35-L-19035)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Clean Your Tables Sign, Portrait (OS-NS-D-1218-V-10643)
- SIGNMISSION OSHA, 7" Height, 10" x 7", Landscape, Area In Front Of This Electrical Panel Must Kept Clear F (OS-CS-D-710-L-19110)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Rigid Plastic, NOTICE Not An Exit Sign, Landscape (OS-NS-P-1824-L-16260)
- Signmission Facility Signs