Shop All Facility Signs
Signmission
Designer Series-Keep Gate Closed Por Favor Mantenga La Puerta Cerrada, 18" x 18", TG-1818-9790
Mfr # A-DES-TG-1818-9790
Zoro # G009778297
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-TG-1818-9790
- Zoro # G009778297
- UPC # 705675127617
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 1 in |
Height | 18 in |
Length | 18 in |
Size | 18" x 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Coated Gloves, A6 Cut Level, Foam Nitrile, XS, 1 PR (9672DT5XS)
- IRONCLAD PERFORMANCE WEAR EA, Heat-Resistant Gloves (R-PYR-03-M)
- HEXARMOR Cut Resistant Gloves, A8 Cut Level, Uncoated, XL, 1 PR (5039-XL (10))
- MCR SAFETY Gloves, Multi-Task, Black, Unlined, L, PR (MB100L)
- SIGNMISSION OSHA Caution, 12" Height, Rigid Plastic, 18" x 12", Landscape, Keep Clear At All Times (OS-CS-P-1218-L-19193)
- SIGNMISSION Safety Sign, 14 in Height, Plastic, 10 in Length, Stand Clear Of Door (CS-Stand Clear Of Door)
- SIGNMISSION Safety Sign, 9 in Height, Vinyl, 6 in Length, Energy Drinks, D-DC-12-Energy Drinks (D-DC-12-Energy Drinks)
- SIGNMISSION OSHA Notice Sign, 7" Height, Aluminum, Universal Waste (Aerosols Lamps Batteries) Sign, Landscape (OS-NS-A-710-L-18770)
- SIGNMISSION Safety Sign, OSHA Danger, 18" Height, Aluminum, Renovation Work Contains, Portrait, 1218-V-1750 (OS-DS-A-1218-V-1750)
- SIGNMISSION OSHA Danger Sign, 24" Height, Rigid Plastic, Portrait Do Not Leave Door Open Or Unlocked, Portrait (OS-DS-P-1824-V-1152)
- SIGNMISSION OSHA Notice, 5" Height, Dress Pants Sign, 5" X 3.5", Portrait (OS-NS-D-35-V-11543)
- Signmission Signs