Shop All Facility Signs
Signmission
Designer Series Hollow Sidewalk No Vehicles, Green & White Aluminum Sign, 18" x 24", GW-1824-23905
Mfr # A-DES-GW-1824-23905
Zoro # G009776606
product price: $51.45
/ea
$51.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-GW-1824-23905
- Zoro # G009776606
- UPC # 785590013769
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 1 in |
Height | 18 in |
Size | 18" x 24" |
Length | 24 in |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PROTECTA Positioning Harness, M/L, Polyester (1161205)
- HONEYWELL UVEX Uvex Protege Safety Glasses, HydroShield Anti-Fog, Anti-Scratch, Black Half-Frame, Clear Lens (S4200HS)
- MIDWEST RAKE Replacement Spikes, Blunt, PK32 (46132)
- CONDOR Mechanics Gloves, XL, Blue, Polyester (488C17)
- SIGNMISSION OSHA Notice Sign, 12" H, Rigid Plastic, Ultra-Low Sulfur Non-Highway Sign With Symbol, Landscape (OS-NS-P-1218-L-18755)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, 18 in Length, 25076 (A-1218-25076)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Rigid Plastic, Laboratory Area Sign With Symbol, Landscape (OS-NS-P-1014-L-13935)
- SIGNMISSION Safety Sign, 14 in Height, Plastic, 10 in Length, Fire Extinguisher (MISC-Fire Extinguisher)
- SIGNMISSION Safety Sign, 9 in Height, Vinyl, 6 in Length, Tacos, D-DC-12-Tacos (D-DC-12-Tacos)
- SIGNMISSION OSHA Notice Sign, 3.5" Height, Ladder Storage Area Sign With Symbol, 5" X 3.5", Landscape (OS-NS-D-35-L-13945)
- NMC Symbol Space Protected By Halon Imo Label, IMO156R (IMO156R)
- Signmission Signs