Shop All Safety Culture Signs
Signmission
Designer Series-Hang-up Before You Pick-up Tan & Green Heavy-Gauge Aluminum, 24" x 18", TG-1824-9971
Mfr # A-DES-TG-1824-9971
Zoro # G009789163
product price: $52.79
/ea
$52.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 24 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Double Sided No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-TG-1824-9971
- Zoro # G009789163
- UPC # 705675125859
- Country of Origin United States
- Category Safety Culture Signs
Dimensions
Width | 24" |
Height | 24 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCAT TIG Welding Gloves, Kidskin Palm, L, PR (6140/L)
- GENUINE GRIP Work Shoes, Womens, 8M, Wht, Slip On, PR (475-8M)
- NMC Forklift, Plug, And Cylinder Lockout (FL02)
- HONEYWELL UVEX Polarized Safety Glasses, Amber Anti-Fog, Anti-Scratch, Polarized (S2969)
- SIGNMISSION OSHA WARNING Sign, Do Not Block, 5in X 3.5in Decal, 10PK, 3.5" W, 5" L, Landscape, PK10 (OS-WS-D-35-L-12047-10PK)
- SIGNMISSION OSHA Sign, Do Not Step Stand Or Sit On Skylights, 14in X 10in Aluminum, 10" W, 14" L, Portrait (OS-SF-A-1014-V-11064)
- SIGNMISSION Caution Automatic Door Opens Out Please Step Back Heavy-Gauge Aluminum Sign, 24" x 18", G-1824-24287 (A-DES-G-1824-24287)
- SIGNMISSION Caution Sign-Do Not Jump From Dock-10in x 14in OSHA Safety Sign, 10" L, 14" H, CS-Jump From Dock (CS-Jump From Dock)
- SIGNMISSION OSHA, Not Responsible For Accidents Or Damage, 18in X 12in Rigid Plastic, 12" W, 18" L, Landscape (OS-NS-P-1218-L-16267)
- SIGNMISSION OSHA Sign, Do Not Look Directly Into Class IIIb Laser, 7in X 5in, 5" W, 7" L, Lndscp, DS-D-57-L-1408 (OS-DS-D-57-L-1408)
- NMC Caution Advise Supervisor, ESC113RB (ESC113RB)
- Signmission Safety Culture Signs