Shop All Safety Culture Signs
Signmission
Designer Series-Hang-up Before You Pick-up Black & White Heavy-Gauge Alum, 24" x 18", BW-1824-9971
Mfr # A-DES-BW-1824-9971
Zoro # G309789221
$47.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 24 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Double Sided No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # A-DES-BW-1824-9971
- Zoro # G309789221
- UPC # 705675128409
- Country of Origin United States
- Category Safety Culture Signs
Dimensions
Width | 24" |
Height | 24 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1 in |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKUSTICS Speaker, Sandstone, 100 Max. Wattage (OCTOROCK-S)
- SIGNMISSION OSHA Notice Sign, 3.5" H, NOTICE No Food Or Drink In This Refrigerator Sign, Landscape, 10PK (OS-NS-D-35-L-16129-10PK)
- MUCK BOOT CO Kids' Hale Boot (KBH900 M C70)
- TINGLEY Phase 3 Breathable Rain Jacket, Hi-Vis Yl/Green, 4XL (J25022)
- SIGNMISSION If Fire Alarm Sounds Call Fire Dept. Sign-10in x 14in OSHA Sign, 10" L, 14" H, MISC-Fire Alarm Sound (MISC-Fire Alarm Sound)
- SIGNMISSION OSHA Warning Sign, Supplemental Sign, 14in X 10in Aluminum, 10" W, 14" L, Landscape (OS-WS-A-1014-L-19714)
- SIGNMISSION OSHA Sign, Outrigger Cause Crushing Injury, 5in X 3.5in Decal, 10PK, 3.5" W, 5" L, Landscape, PK10 (OS-WS-D-35-L-12737-10PK)
- SIGNMISSION OSHA Sign, 1. Read & Understand Operation Manual, 5in X 3.5in Decal, 3.5" W, 5" L, Landscape (OS-SI-D-35-L-11422)
- SIGNMISSION OSHA WARNING Sign, Crush Hazard Stay Clear, 5in X 3.5in Decal, 3.5" W, 5" L, Landscape (OS-WS-D-35-L-12539)
- SIGNMISSION OSHA WARNING Sign, Scaffolding Safety Guidelines Bilingual, 10in X 7in Decal, 7" W, 10" L, Landscape (OS-WS-D-710-L-12831)
- SIGNMISSION OSHA WARNING Sign, Face Ladder And Climb Slowly Do, 5in X 3.5in Decal, 3.5" W, 5" L, Portrait (OS-WS-D-35-V-13177)
- Signmission Safety Culture Signs