Shop All Safety Culture Signs
Signmission
Designer Series-Hang-up Before You Pick-up Black & White Heavy-Gauge Alum, 18" x 18", BW-1818-9971
Mfr # A-DES-BW-1818-9971
Zoro # G809789387
product price: $39.79
/ea
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Double Sided No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BW-1818-9971
- Zoro # G809789387
- UPC # 196617182670
- Country of Origin United States
- Category Safety Culture Signs
Dimensions
Width | 18" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Impact Mechanics Glove, Red/Black, XL, PR (EXO-MIGR-05-XL)
- POWERWELD Welding Jacket, FR Cotton with Leather Sleeves, Small (PW9230S)
- TILLMAN Xs Grain/Split Cow Drvrs Glv-Cd, PR (1414XS)
- BRADY Facility Sign, 18 in Height, 18 in Width, Plastic, Octagon, English (124531)
- SIGNMISSION OSHA Danger Sign, Do Not Watch Arc Welder At Work, 24in X 18in Aluminum, 18" W, 24" L, Landscape (OS-DS-A-1824-L-1183)
- SIGNMISSION OSHA Sign, Employees Must Wash Hands Before Work, 5in X 3.5in, 3.5" W, 5" L, Lndscp, D-35-L-15595 (OS-NS-D-35-L-15595)
- SIGNMISSION OSHA Sign, Storm Water Outfall, 7in X 5in Decal, 5" W, 7" L, Landscape, Storm Water Outfall Sign (OS-NS-D-57-L-18499)
- SIGNMISSION OSHA Warning Decal, Keep Hands Out Of Machinery, 5in X 3.5in Decal, 3.5" W, 5" L, Landscape (OS-WS-D-35-L-19680)
- SIGNMISSION OSHA Danger Sign, Stay Off Rocks, 24in X 18in Decal, 18" W, 24" L, Landscape, Stay Off Rocks (OS-DS-D-1824-L-2107)
- SIGNMISSION OSHA SAFETY FIRST Sign, Think Safety Use Ear W/ Symbol, 18in X 12in Aluminum, 12" W, 18" L, Portrait (OS-SF-A-1218-V-11383)
- ACCUFORM SAFETY SIGN BE FOD FREE 14 X 10 MQTL504VA (MQTL504VA)
- Signmission Signs