Shop All Safety Culture Signs
Signmission
Designer Series-Hang-up Before You Pick-up Black & Silver Heavy-Gauge Alum, 18" x 18", BS-1818-9971
Mfr # A-DES-BS-1818-9971
Zoro # G609789365
product price: $39.79
/ea
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Double Sided No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BS-1818-9971
- Zoro # G609789365
- UPC # 196617182656
- Country of Origin United States
- Category Safety Culture Signs
Dimensions
Width | 18" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 34x34 (74273)
- HARDLINE PRODUCTS Number and Letter Combo Kit, Blue, 3 in.H (GBLU350EC)
- WERNER Full Body Harness, Vest Style, XL (H312004)
- PIG PIG Sticky Steps Mat with Frame 30 sheets/case 24" x 36" English 37" L x 25" W x .01" H, 30PK (MAT568-24X36-ENG)
- SIGNMISSION OSHA Danger Sign, Do Not Stand Here, 18in X 12in Decal, 12" W, 18" L, Portrait, Do Not Stand Here (OS-DS-D-1218-V-1165)
- SIGNMISSION OSHA Sign, This Sink For Hand Washing With, 24in X 18in Rigid Plastic, 18" W, 24" L, Landscape (OS-NS-P-1824-L-16705)
- SIGNMISSION OSHA Danger Sign, H2S May Be Present Bilingual, 14in X 10in Decal, 10" W, 14" L, Bilingual Spanish (OS-DS-D-1014-VS-1829)
- SIGNMISSION OSHA Notice Sign, Storm Water Outfall, 10in X 7in Rigid Plastic, 7" W, 10" L, Landscape (OS-NS-P-710-L-18499)
- SIGNMISSION Caution Automatic Door Opens Out Please Step Back Heavy-Gauge Aluminum Sign, 18" x 18", G-1818-24287 (A-DES-G-1818-24287)
- SIGNMISSION OSHA Sign, All Employees Wash Hands Before With Symbol, 10in X 7in Aluminum, 7" W, 10" L, Landscape (OS-NS-A-710-L-10112)
- SIGNMISSION OSHA Danger Sign, Overhead Crane Disconnect, 5in X 3.5in Decal, 10PK, OS-DS-D-35-L-2073-10PK (OS-DS-D-35-L-2073-10PK)
- Signmission Signs