Shop All Parking Signs
Signmission
Designer Series Free Valet Parking, Burgundy Heavy-Gauge Aluminum Sign, 18" x 18", BU-1818-23939
Mfr # A-DES-BU-1818-23939
Zoro # G209588399
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BU-1818-23939
- Zoro # G209588399
- UPC # 196617287641
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 2 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Bifocal Reading Safety Goggles, Clear Anti-Fog Lens, V2G Series (GB1810STR15)
- CORTINA SAFETY PRODUCTS Cone Sign - Reversible Arrow - Black on Orange (03-550-2WA)
- SELLSTROM Fire Blanket and Duffel Bag, Fiberglass (S97452)
- SHOWA Glove, Chemical Resistat, Seamless Knit, PR (CS710XL-10)
- SIGNMISSION No Parking Private and Active Driveway Do Not Block Unauthorized Vehicles Will Be Cit, A-1824-23801 (A-1824-23801)
- SIGNMISSION Reserved For Security, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-24791 (A-1218-24791)
- SIGNMISSION Loading And Unloading Zone, Heavy-Gauge Aluminum, 12" x 18", A-1218-25117 (A-1218-25117)
- SIGNMISSION OSHA Sign, Employee Parking All Others Towed, 18in X 12in Aluminum, 12" W, 18" L, Portrait (OS-NS-A-1218-V-11957)
- SIGNMISSION Reserved Parking w/Handicap Symbol & Arrow Left & Right 12inx18in Hvy Alum, A-1218 Handicap (A-1218 Handicap - Res Pk Hand Sy L R)
- SIGNMISSION OSHA, No Open Flames Or Sparks During Tanker Unloading, 24in X 18in Alum, 18" W, 24" L, Landscape (OS-WS-A-1824-L-12272)
- LYLE Loading Zone No Parking Sign, 18" x 12, T1-3021-HI_12x18 (T1-3021-HI_12x18)
- Signmission Parking Signs