Shop All Exit Signs
Signmission
Designer Series Exit Exit W/ Up Arrow, Red & White Aluminum Sign, 18" H, 24" L, RW-1824-24030
Mfr # A-DES-RW-1824-24030
Zoro # G809731386
product price: $52.69
/ea
$52.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 24"
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-RW-1824-24030
- Zoro # G809731386
- UPC # 785590027421
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 24" |
Height | 24" |
Length (In.) | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Tingley Industrial Squam Lined Work Hat (H53237.MD)
- MSA SAFETY Faceshield Frame, for V-Gard Slotted Hat (10154604)
- STRANCO Die Cut Number Label, 9 (DBV-SINGLE-8-9)
- ACCUFORM Inspection Tag, 5-3/4 x 3-1/4, PK25 (TRS340CTP)
- SIGNMISSION OSHA Sign, Emergency Exit Do Not Use Alarm Will Sound, 24in X 18in Decal, 18"W, 24" L, Landscape (OS-NS-D-1824-L-11816)
- SIGNMISSION OSHA Sign, Emergency Exit This Door Is Alarmed, 14in X 10in Decal, 10"W, 14" L, Landscape (OS-NS-D-1014-L-11828)
- SIGNMISSION ANSI Caution Sign, Exit W/ Left Arrow, 10in X 7in Decal, 7" x 10", Landscape, Exit with Left Arrow (OS-CS-D-710-L-19752)
- SIGNMISSION OSHA Decal, Exit, white on red, 14in X 10in Decal, 10"W, 14" L, Landscape, Exit (white on red) (OS-MISC-D-1014-L-19485)
- SIGNMISSION OSHA Sign, Not An Exit, 14in X 10in Decal, 10"W, 14" L, Landscape, Not An Exit Sign (OS-NS-D-1014-L-16260)
- SIGNMISSION OSHA Sign, Emergency Exit Please Use Other Doors, 5in X 3.5in, 10PK, 3.5"W, 5" L, Landscape, PK10 (OS-NS-D-35-L-11823-10PK)
- LYLE Emergency Exit Sign, English, 10" W, 7" H, Vinyl, Red, White (U7-1079-RD_10X7)
- Signmission Signs