Shop All Exit Signs
Signmission
Designer Series Exit Exit W/ Right Arrow, Green & White Aluminum Sign, 18" H, 18" L, GW-1818-24031
Mfr # A-DES-GW-1818-24031
Zoro # G809731447
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 18"
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-GW-1818-24031
- Zoro # G809731447
- UPC # 785590056810
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 18" |
Height | 18" |
Length (In.) | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Rotating Mirror, Yellow, 24VAC/DC (XVR12B05)
- GEORGIA BOOT Size 9.5 Men's Wellington Boot Composite Work Boot, Light Brown (GB00243)
- MSA SAFETY Shock Absorbing Lanyard, Twin Leg, 6 ft., L, Series: V-Series (10207251)
- DELTA PLUS Vest, Chainsaw, Orange, Sz 38 to 42 In (JE-70M)
- SIGNMISSION OSHA Notice Sign, Emergency Exit Do Not Block Door, 18in X 12in Decal, 12"W, 18" L, Portrait (OS-NS-D-1218-V-11805)
- SIGNMISSION OSHA Sign, Fire Exit Do Not Block W/ Symbol, 5in X 3.5in Decal, 10PK, 3.5"W, 5" L, Landscape, PK10 (OS-SF-D-35-L-10617-10PK)
- SIGNMISSION OSHA Decal, Exit W/ Left Arrow, 10in X 7in Decal, 7"W, 10" L, Landscape, Exit with Left Arrow (OS-MISC-D-710-L-19487)
- SIGNMISSION OSHA Notice Sign, Spray Booth Not An Exit, 18in X 12in Decal, 12"W, 18" L, Landscape (OS-NS-D-1218-L-18390)
- SIGNMISSION OSHA Sign, Emergency Exit Alarm Will Sound When Opened, 14in X 10in Decal, 10"W, 14" L, Landscape (OS-NS-D-1014-L-11813)
- SIGNMISSION Exit Only Heavy-Gauge Aluminum Sign, 12" H, 18" L, A-1218-24034 (A-1218-24034)
- ZORO SELECT Exit Sign, 8 3/4 in x 15 3/8 in, Plastic (GRAN1388)
- Signmission Exit Signs